Specifications
Dimensions
- Bore Diameter32 mm
Details
- Adjuster OptionAdjustable Cushion
- Body OptionCompact Body
- Body TypeCompact
- Cushion TypeAir Cushion
- Cylinder StyleCompact
- Product TypeCompact Air Cylinders
- SeriesRQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)