Specifications
Dimensions
- Bolt Center To Center Length27.8750 in
- Overall Height495.30 mm
- Overall Length869.95 mm
- Weight565 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- Seal TypeLabyrinth
- SeriesSAF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)