Motion
LUB5130
IQv20 Series™ Grease Gun - Battery Operated, 6250 psi Maximum Operating Pressure, 14 oz Capacity, 30 in Hose Length
Mi Item #05933000
MFR #LUB5130
Price$493.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IQv20 Series™ Grease Gun - Battery Operated, 6250 psi Maximum Operating Pressure, 14 oz Capacity, 30 in Hose Length
Mi Item #05933000
MFR #LUB5130

Mfr description
LUB5130 IQV 20V GREASE GUN 14OZ CANISTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.64/each

Specifications

Dimensions

  • Hose Length
    30 in

Details

  • Additional Details
    The IQV20 Series LUB5130 20V Cordless Grease Gun is the latest addition to the innovative IQV20 Series cordless tools. Powered by advanced battery technology, the cordless LUB5130 makes it easy for operators to grease fittings in the shop and in the field. Designed specifically for professional technicians who require tough, long-lasting, ergonomic tools, the LUB5130 has what it takes to keep your vehicles moving.
  • Capacity
    14 oz
  • Fill Type
    3-Way
  • Flow Rate
    2.6 oz/min
  • Hose Type
    Flexible
  • Manufacturer Product Page
  • Maximum Operating Pressure
    6250 psi
  • Product Type
    Grease Guns
  • Type
    Battery Operated
  • UPC_NO
    663024008584
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)