Motion
LUB5130-K1

INGERSOLL-RAND
LUB5130-K1

IQv20 Series™ Grease Gun - Battery Operated, 6250 psi Maximum Operating Pressure, 14 oz Capacity, 30 in Hose Length
MI ITEM #05933002
MFR #LUB5130-K1
Price$641.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
LUB5130-K1

IQv20 Series™ Grease Gun - Battery Operated, 6250 psi Maximum Operating Pressure, 14 oz Capacity, 30 in Hose Length
MI ITEM #05933002
MFR #LUB5130-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$641.35/each

Specifications

Dimensions

  • Hose Length
    30 in

Details

  • Additional Details
    The IQV20 Series LUB5130 20V Cordless Grease Gun is the latest addition to the innovative IQV20 Series cordless tools. Powered by advanced battery technology, the cordless LUB5130 makes it easy for operators to grease fittings in the shop and in the field. Designed specifically for professional technicians who require tough, long-lasting, ergonomic tools, the LUB5130 has what it takes to keep your vehicles moving.
  • Capacity
    14 oz
  • Fill Type
    3-Way
  • Flow Rate
    2.6 oz/min
  • Hose Type
    Flexible
  • Includes
    Carrying Case
  • Manufacturer Product Page
  • Maximum Operating Pressure
    6250 psi
  • Product Type
    Grease Guns
  • Type
    Battery Operated
  • Voltage
    20 V

Overview

Mfr description
LUB5130-K12 IQV 20V GREASE GUN 1 BATTERY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought