Motion
J1224ESB

PROTO TOOLS
J1224ESB

Combination Wrench - 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 5-7/16 in OAL
MI ITEM #05933147
MFR #J1224ESB
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1224ESB

Combination Wrench - 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 5-7/16 in OAL
MI ITEM #05933147
MFR #J1224ESB

Mfr description
J1224ESB WRENCH COMBINATION STD 0.7500
  • 12 point box end allows for fine indexing, helping to improve speed and access
  • Fits 4, 6 and 12 point fasteners.
  • Non-reflective black oxide finish for use where non-plated products are required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Head Thickness
    1/2 in | 31/64 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    5-7/16 in
  • Weight
    0.31 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679123239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)