Specifications
Dimensions
- Closed Bend Radius5.500 in
- Inside Diameter140 mm
- Wall Thickness0.003 in
- Weight0.95 lbs/ft
Details
- ApplicationAbrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Cotton Picking, Dust Collection, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Jet Fuel Vapor Venting, Landfill Venting, Laser Engraving, Lav Waste Disposal, Material Handling, Off-Road, Oil Mist Extraction, Paint Spray Extraction, Peat Moss Vacuum, Sand Blasting, Sheet Metal, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Ultra Violet Dryers, Vapor Recovery, Woodworking/Furniture Industry
- ColorClear
- Compression Ratio3:1
- ConstructionMedium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix
- Hose MaterialPolyurethane
- Manufacturer Catalog
- Manufacturer Product Page
- Negative Pressure16.00 inHg
- Product TypeFlexible Ducting Hose
- Reinforcing Cord MaterialBronze Coated Spring Steel Wire
- SeriesFlexadux® PU Flx-Thane® MD
- Technical Data Sheet
- Temperature Range-65 to 225 °F
- Transported SubstanceMaterials
- Working Pressure20.00 psi
Overview
Mfr description
FLX-CMD-140MM HOSE
- Good compressibility
- Great abrasion resistance & high tear strength
- Superior chemical resistance
- Excellent flexibility
- Designed for applications with wide temperature ranges
- Very good low temperature flexibility
- Clear is manufactured with FDA acceptable materials
- Available in metric sizes, consult sales team on pricing & minimums
- Wall Thickness = .030”
- Available with factory-installed 2" black soft cuffs
- Available from factory stock in 25 ft and 50 ft quantities
- Priced per foot