Motion
20828 3" P800 360L DISC

3M
20828 3" P800 360L DISC

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P800 Grit, Purple Color
MI ITEM #05933363
MFR #20828 3" P800 360L DISC
List Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20828 3" P800 360L DISC

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P800 Grit, Purple Color
MI ITEM #05933363
MFR #20828 3" P800 360L DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.39/each for your price

Overview

Mfr description
20828 3" P800 360L DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Aluminum oxide grains cut faster and last longer than traditional garnet

Specifications

  • Disc Diameter
  • Grit Number
    P800
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Purple
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60440140949
  • Manufacturer Upc Number
    00051141208282
  • UPC_NO
    00051141208282
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text