Motion
SXC110-6 HUB RSB

LOVEJOY INC
SXC110-6 HUB RSB

69790492022 Disc Coupling Hub - 110-6 Cplg Size, 4.3300 in Flg OD, Steel
MI ITEM #05933404
MFR #SXC110-6 HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXC110-6 HUB RSB

69790492022 Disc Coupling Hub - 110-6 Cplg Size, 4.3300 in Flg OD, Steel
MI ITEM #05933404
MFR #SXC110-6 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXCST110-6 RSB HUB 697904-92022

Specifications

  • Coupling Size Code
    110-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    4.1200 in
  • Maximum Bore Diameter
    1.5600 in
  • Torque Capacity
    5100 in
  • Distance Between Shafts
    0.1800 in
  • Hub End Diameter
    2.1300 in
  • Horsepower @ 100 RPM
    8 hp
  • Number Of Bolt Holes
    6
  • Series
    SXC-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920222
  • Weight
    2.78 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text