Motion
10010
ATV All-Terrain Vise™ Bench Vise - 6 in Jaw Width, 5-3/4 in Jaw Opening Capacity, Stationary, Fits Into 2" Hitch Receiver
Mi Item #05933431
MFR #10010
Price$574.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATV All-Terrain Vise™ Bench Vise - 6 in Jaw Width, 5-3/4 in Jaw Opening Capacity, Stationary, Fits Into 2" Hitch Receiver
Mi Item #05933431
MFR #10010

Mfr description
10010 ATV ALL-TERRAIN VISE, 6"
  • Fits a standard 2" hitch, includes a hitch pin for security
  • Can be mounted on a bench or trailer for even greater versatility with the included mounting bracket
  • Lightweight, designed for easy transport with integrated carrying handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.91/each

Specifications

Dimensions

  • Jaw Width
    6 in
  • Tensile Strength
    60000 psi
  • Throat Depth
    5 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Fits Into 2" Hitch Receiver
  • Base Motion Type
    Stationary
  • Body Material
    Ductile Iron
  • Jaw Opening Capacity
    5-3/4 in
  • Jaw Style
    V-Groove
  • Maximum Pipe Capacity
    3 in
  • Minimum Pipe Capacity
    3/4 in
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)