Motion
QJ 306 N2 MA C2L

SKF
QJ 306 N2 MA C2L

Four-Point Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open
MI ITEM #05933598
MFR #QJ 306 N2 MA C2L
Price$391.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 306 N2 MA C2L

Four-Point Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open
MI ITEM #05933598
MFR #QJ 306 N2 MA C2L

Mfr description
QJ 306 N2 MA C2L BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.83/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.95 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 306 N2 MA C2L BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571037929
  • Max Operating Temperature
    257 °
  • Max Rpm
    17000 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    53 kN
  • Radial Static Load Capacity
    41.5 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571037929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)