Specifications
Details
- Cracking Pressure5 psi
- Fluid CompHydraulic Oil
- Manufacturer Catalog
- Manufacturer Catalog Number03015363
- Maximum Flow Rate165 lpm
- Maximum Operating Pressure6000 psi
- Seal MaterialViton®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)