Motion
ALD900-N14
Main Air Line Lubricator - 1-1/2 NPT, Polycarbonate Bowl
Mi Item #05933606
MFR #ALD900-N14
Price$1,427.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Lubricator - 1-1/2 NPT, Polycarbonate Bowl
Mi Item #05933606
MFR #ALD900-N14

Mfr description
ALD900-N14 D.P. LUBE
  • Centrally located lubricator
  • Low oil consumption
  • Simplified oil feeding volume setting in which only thepressure differential is adjusted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.25/each

Specifications

Dimensions

  • Body Size
    9
  • Weight
    54.45 lbs

Details

  • Bowl Capacity
    169 fl oz (US)
  • Bowl Material
    Polycarbonate
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    41 °F
  • Oil Capacity  
    169 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    41 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    ALD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)