Motion
GRG8210134.00

GROVE GEAR
GRG8210134.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #05933735
MFR #GRG8210134.00
Price$1,794.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210134.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #05933735
MFR #GRG8210134.00

Mfr description
GRG-BMQ821-7.5 D -56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,794.94/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    692 in/lb;78.185 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.0000 in
  • Overhung Load
    1035 lbs
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    29 lbs, 13.154 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.793 hp
  • Horsepower Rating Normal Duty
    2.793 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-BMQ821-7.5-D-56
  • Max Input Horsepower
    2.793 hp
  • Mounting Type
    Base
  • Output
    2.562 hp;1.91 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    4603.92 N, 1035 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    692 in-lbs;78.185 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)