Motion
H3180-HG#K
Adapter Sleeve - 380 mm Bore Dia., 272 mm Overall Length, Tr400x5 Thread Size
Mi Item #05933798
MFR #H3180-HG#K
Price$24,686.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 380 mm Bore Dia., 272 mm Overall Length, Tr400x5 Thread Size
Mi Item #05933798
MFR #H3180-HG#K

Mfr description
H3180-HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,686.77/each

Specifications

Dimensions

  • Bore Diameter
    380 mm
  • Overall Length  
    272 mm
  • Thread Size  
    Tr400x5

Details

  • Lock Nut Number
    HM3180
  • Lock Washer Number
    MS3180
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801313100
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)