Motion
NCGLN20-0150S

SMC CORP OF AMERICA
NCGLN20-0150S

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #05933802
MFR #NCGLN20-0150S
Price$38.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGLN20-0150S

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #05933802
MFR #NCGLN20-0150S

Mfr description
NCGLN20-0150S CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.35/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    1.50 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Axial foot style
  • Mounting Type
    Axial foot style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)