Motion
VT307V-5H1-01N-F

SMC CORP OF AMERICA
VT307V-5H1-01N-F

body ported 3 port valve
MI ITEM #05933878
MFR #VT307V-5H1-01N-F
List Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307V-5H1-01N-F

body ported 3 port valve
MI ITEM #05933878
MFR #VT307V-5H1-01N-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.54/each for your price

Overview

Mfr description
VT307V-5H1-01N-F BODY PORTED 3 PORT
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
  • Low Concentration Ozone Resistant

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Port Sizes
    1/8 NPT
  • Manufacturer Product Page
  • Valve Function
    Poppet
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text