Overview
Mfr description
3G3AX-MX2-ECT ETHERCAT CARD
- PC configuration cable is a mini USB to USB connector cable
- EtherCAT option cards are used for running or stopping the inverter, setting or referencing parameters, and monitoring output frequency, output current, or similar items through communications with the host controller
- LCD remote operator is a 5 Line LCD remote operator with copy function (cable length 3 m max)
- Manufacturer: Omron
Specifications
- Product TypeDrive Options & Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data