1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMRON ELECTRONICS INC
3G3MX2A4015V1
MX2 AC Drive—Frequency Inverter—Voltage: 480 3 PH, Output (HP): 2
Mi Item #
05933916
MFR #
3G3MX2A4015V1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
OMRON ELECTRONICS INC 3G3MX2A4015V1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMRON ELECTRONICS INC
3G3MX2A4015V1
MX2 AC Drive—Frequency Inverter—Voltage: 480 3 PH, Output (HP): 2
Mi Item #
05933916
MFR #
3G3MX2A4015V1
Mfr description
3G3MX2-A4015-V1 VARIABLE SPEED DRIVE
Current vector control
High starting torque: 200% at 0.5 Hz
Double rating VT 120%/1 minute and CT 150%/1 minute
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Product Type
AC Variable Frequency & Servo Drives
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items