Motion
E4718S-84
Link-Belt® Flat Return Rubber Tread Idler - CEMA E Rating, 7 in Roll Diameter, 84 in Belt Width
MI ITEM #05933944
MFR #E4718S-84
Price$2,939.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Rubber Tread Idler - CEMA E Rating, 7 in Roll Diameter, 84 in Belt Width
MI ITEM #05933944
MFR #E4718S-84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,939.61/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    84 in
  • Mounting Dimension
    93 in
  • Overall Dimensions
    95.44 x 12 x 10.5 in
  • Overall Length
    95.4400 in
  • Roll Diameter  
    7 in
  • Weight
    163 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Disc Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
E4718S-84 RETURN BELT RUB TREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text