Motion
10404N-504
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Male Rigid
MI ITEM #05933952
MFR #10404N-504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Male Rigid
MI ITEM #05933952
MFR #10404N-504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10404N-504 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.35 in
  • Length
    2.39 in
  • Overall Length
    2.39 in
  • Manufacturer Catalog Number
    10404N-504
  • Manufacturer Upc Number
    725975711279
  • UPC_NO
    725975711279
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • Inside Diameter
    0.17 in
  • Height
    0.75 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.15 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.15 lb
  • For Use With
    H104
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    4
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text