Motion
CQ2WB40-135DMZ-X439

SMC CORP OF AMERICA
CQ2WB40-135DMZ-X439

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #05934512
MFR #CQ2WB40-135DMZ-X439
Price$349.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WB40-135DMZ-X439

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #05934512
MFR #CQ2WB40-135DMZ-X439

Mfr description
CQ2WB40-135DMZ-X439 CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    135 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)