Motion
PL020X038KE

TSUBAKI (UST)
PL020X038KE

Keyless Bushing - KE Series, 20 mm ID, 38 mm OD
Mi Item #05934549
MFR #PL020X038KE
Price$128.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X038KE

Keyless Bushing - KE Series, 20 mm ID, 38 mm OD
Mi Item #05934549
MFR #PL020X038KE

Mfr description
PL020X038KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.79/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    15519 psi
  • Maximum Transmitted Thrust
    4361 lb
  • Outside Diameter  
    38 mm
  • Overall Length
    30 mm
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    203 N/mm^2
  • Weight
    0.300 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    7.500 ft-lbs
  • Maximum Transmitted Torque
    152 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    KE
  • Transmissible Axial Force
    4361 lbf
  • UPC_NO
    097039653093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)