Motion
66252843233

NORTON ABRASIVES
66252843233

Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 8600 rpm
MI ITEM #05934955
MFR #66252843233
Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843233

Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 8600 rpm
MI ITEM #05934955
MFR #66252843233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.83/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse
  • Grit Number
    30
  • Material
    Zirconia Alumina
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • Wheel Type
    Type 27

Overview

Mfr description
66252843233 BLUEFIRE GRINDING WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought