Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Country of OriginJP
- Cylinder StyleGuided
- Cylinder SuffixM9NZ
- MagnetWith Magnet
- Options IncludedAuto-Switch
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMXQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)