Specifications
Dimensions
- Arbor Size7/8 in
- Disc Diameter7 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBlack
- GradeMedium Grit
- Grit Number120
- Max Rpm8600 rpm
- Mounting TypeCenter Mount
- Package Quantity10
Overview
Mfr description
66623395035 F726 7X7/8 120G DISC
- Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
- Full resin bond for strength and durability
- Blended proprietary grain technology increases life and cut rate
- Made in USA
- Fine/120 grit for final finishing