Motion
TU 25 FM

SKF
TU 25 FM

Take-up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty, 0.5310 in, 13.49 mm Slot
Mi Item #05935108
MFR #TU 25 FM
Price$205.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 25 FM

Take-up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty, 0.5310 in, 13.49 mm Slot
Mi Item #05935108
MFR #TU 25 FM

Mfr description
TU 25 FM TAKEUP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.59/each

Specifications

Dimensions

  • Between Frame Width
    2.9920 in, 76 mm
  • Body Width
    1.3390 in, 34 mm
  • Bore Diameter  
    25 mm
  • Bore Length
    1.2200 in, 30.98 mm
  • Hole Diameter
    0.7480 in, 19 mm
  • Housing Dimensions
    1.3390 in, 34.01 mm
  • Housing Width
    25 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    2.0470 in, 52 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    91 mm
  • Overall Length
    100 mm
  • Overall Width
    1.3390 in, 34 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Size Code
    205
  • Slot Spacing  
    76 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Take Up Frame Size
    TU.205
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bearing Series
    YET 205
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    TU 505 M
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    14 kN, 3147.32 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    Bearing steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable with Grease Fitting
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TU 25 FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570229400
  • Material
    Cast iron
  • Max Rpm
    7000 rpm
  • Maximum Speed
    7000 rpm
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    -20 to 250 °F ( -30 to 120 °C)
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Relubricatable
    True
  • Replacement Bearing
    YET 205
  • Seal Type
    M-Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    TU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    7.8 kN, 1753.51 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    7316570229400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)