Motion
RHCF100-400-B53

SMC CORP OF AMERICA
RHCF100-400-B53

RHCF100-400-B53
MI ITEM #05935268
MFR #RHCF100-400-B53
Price$1,304.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCF100-400-B53

RHCF100-400-B53
MI ITEM #05935268
MFR #RHCF100-400-B53

Mfr description
RHCF100-400-B53 CYLINDER, RHC, HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.05/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)