Motion
02096 5" HOOKIT FOAM DISC P3000 GRIT

3M
02096 5" HOOKIT FOAM DISC P3000 GRIT

Foam Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 3000 Grit, Gray Color
Mi Item #05935272
MFR #02096 5" HOOKIT FOAM DISC P3000 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02096 5" HOOKIT FOAM DISC P3000 GRIT

Foam Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, 3000 Grit, Gray Color
Mi Item #05935272
MFR #02096 5" HOOKIT FOAM DISC P3000 GRIT

Mfr description
02096 5" HOOKIT FOAM DISC P3000 GRIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Part of the 3M™ Perfect-It™ Paint Finishing System for high gloss and deep color paint finishes
  • Ideal for refining sand scratches to help reduce the amount of time spent compounding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Fine Finishing, Machine Sanding, Paint Finishing, Paint Finishing & Detailing, Refining Scratches, Hand Sanding, Sand Scratch Removal, Surface Finishing
  • Attachment Method
    Hook & Loop
  • Color
    Gray
  • Dry or Wet
    Dry
  • Grit Number
    3000
  • Manufacturer Stock Number
    60455044275
  • Manufacturer Upc Number
    00051131020962
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131020962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)