Motion
8262H006

ASCO
8262H006

Solenoid Valve - 12 V dc, 2 way - 2/2 Normally Closed
MI ITEM #05935279
MFR #8262H006
Price$152.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H006

Solenoid Valve - 12 V dc, 2 way - 2/2 Normally Closed
MI ITEM #05935279
MFR #8262H006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    95 psi
  • Solenoid Supply Voltage
    12 V dc
  • Valve Functionality
    2 way - 2/2 Normally Closed

Overview

Mfr description
8262H006 24V DC VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought