Motion
H037248-100, BLACKCAT HOT TAR & ASPHALT

BOSTON IND (DANFOSS)
H037248-100, BLACKCAT HOT TAR & ASPHALT

Eaton H0372 Series Industrial Hose Specialty - Road Construction;Blackcat Hot Tar & Asphalt
Mi Item #05935386
MFR #H037248-100, BLACKCAT HOT TAR & ASPHALT
Price$78.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H037248-100, BLACKCAT HOT TAR & ASPHALT

Eaton H0372 Series Industrial Hose Specialty - Road Construction;Blackcat Hot Tar & Asphalt
Mi Item #05935386
MFR #H037248-100, BLACKCAT HOT TAR & ASPHALT

Mfr description
H037248-100, BLACKCAT HOT TAR & ASPHALT
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.83/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    333.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    10 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.84 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.42 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    800 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiberglass
  • Hose Type
    Specialty - Road Construction
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H037248-100
  • Manufacturer Upc Number
    639789277121
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0372 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Petroleum transfer.
  • UPC_NO
    639789277121
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)