Motion
6015XXL

MCR SAFETY
6015XXL

Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #05935598
MFR #6015XXL
Price$17.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6015XXL

Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #05935598
MFR #6015XXL

Mfr description
6015XXL 4 MIL POWDER FREE NBR XXL GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.54/bx

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Thickness
    4 mil

Details

  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Powder Free Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)