Motion
HT4JB5
HT-Series Hydraulic Plug - Steel Body Material, 7/8 in BH JIC, 7/8 – 14 SAE Male Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #05935627
MFR #HT4JB5
Price$60.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Plug - Steel Body Material, 7/8 in BH JIC, 7/8 – 14 SAE Male Thread, 5000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #05935627
MFR #HT4JB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.32/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    1/2 in
  • Hex
    1-5/16 in
  • Length
    3.99 in
  • Weight
    0.640 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Plug
  • Description Keyword
    7/8 in BH JIC, 7/8 – 14 SAE Male Thread
  • Hose Connection Type
    Male JIC 37° - Bulkhead
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    7/8 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
HT4JB5 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text