Specifications
Dimensions
- Bore Diameter0.9840 in
- Port SizeM5x0.8
- Rod Size / ThreadM10x1.25 Male ISO
- Stroke10 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Standard
- Compact Cylinder TypeStandard
- Country of OriginJP
- Cushion TypeNone
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Cylinder SuffixDFMZ
- Lock TypeNo Lock
- Made to OrderYes
- MagnetBuilt-in
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsWith boss on head end/Rod end male thread
- Options IncludedMagnetized
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeCompact Air Cylinders
- Rod End ThreadM (Rod End Male Thread)
- Rod GenderMale
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesCQ2-Z
- Stroke Adjuster TypeNon-Adjustable
- TypeCompact
Overview
Mfr description
CDQ2B25-10D-FMZ
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable