Motion
RC-WC
Magnetic Rail Car Wheel Chock - Nylon Material, 2-1/4 in Wide, 11 in High, 3-5/8 in Long, Orange Color
MI ITEM #05935726
MFR #RC-WC
Price$64.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rail Car Wheel Chock - Nylon Material, 2-1/4 in Wide, 11 in High, 3-5/8 in Long, Orange Color
MI ITEM #05935726
MFR #RC-WC

Mfr description
RC-WC NYLON RAIL CAR WHEEL CHOCK 11 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.16/each

Specifications

Dimensions

  • Height
    11 in
  • Length
    3-5/8 in
  • Width
    2-1/4 in

Details

  • Color
    Orange
  • Manufacturer Upc Number
    691215101431
  • Material
    Nylon
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215101431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)