Motion
10ICU-1
10ICU-1 Centrifugal Self Primer Pedestal Frame Mounted Pump - 185 gpm, 122 ft of Head, 2 in NPT Ports
MI ITEM #05935818
MFR #10ICU-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10ICU-1 Centrifugal Self Primer Pedestal Frame Mounted Pump - 185 gpm, 122 ft of Head, 2 in NPT Ports
MI ITEM #05935818
MFR #10ICU-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    122 ft

Details

  • Maximum Flow Rate
    185 gpm
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Pedestal Frame Mounted
  • Wetted Materials
    cast iron

Overview

Mfr description
10ICU-1 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought