Motion
5ES010K
5/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05935896
MFR #5ES010K
Price$315.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05935896
MFR #5ES010K

Mfr description
5ES010K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.5000 in
  • Screw Size
    10-32 x 1/2
  • Screw Thread Size
    10-32 x 1/2
  • Weight
    0.90 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    18-8 Stainless Steel
  • Series
    Signature
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • UPC_NO
    662786018527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)