Motion
10MBI
Ball Stud 13mm
MI ITEM #05935897
MFR #10MBI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Stud 13mm
MI ITEM #05935897
MFR #10MBI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SIZE 10 METAL BALL JOINT - IMP
  • Ball Stud, Zinc Plated Steel, Metal Ball Joint, with Nut

Specifications

  • Weight
    0.5
  • Material
    Zinc plated steel
  • Length
    1.5
  • Width
    1.5
  • Height
    1.5
  • Product Types
    Ball Stud
  • Series
    IGS Extended Life
  • Stud Thread Size
    5/16" UNC
  • Thread
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text