Motion
5ES014K
7/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05935898
MFR #5ES014K
List Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05935898
MFR #5ES014K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.63/each for your price

Overview

Mfr description
5ES014K

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Stainless Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Country of Origin
    USA
  • Series
    Signature
  • Weight
    1.90 lb
  • UPC_NO
    662786018541
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 3/4
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text