1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWA8931
Type 27 XP Ceramic Metal Grinding Wheels - 9 in Wheel Dia., 5/8 -11 Arbor Hole Size, 6600 rpm
Mi Item #
05936251
MFR #
DWA8931
Price
$28.05
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
DEWALT DWA8931
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWA8931
Type 27 XP Ceramic Metal Grinding Wheels - 9 in Wheel Dia., 5/8 -11 Arbor Hole Size, 6600 rpm
Mi Item #
05936251
MFR #
DWA8931
Mfr description
DWA8931 9 X 1/8 X 5/8-11 CERAMIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.05
/each
Add to Cart
Specifications
Dimensions
Arbor Size
5/8-11
Weight
1 lbs
Wheel
Diameter
9 in
Details
Material
Stainless Steel
Max Rpm
6600 rpm
UPC_NO
885911265836
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items