Motion
HDRF175-60/1-H-56C

WORLDWIDE ELECTRIC CORP
HDRF175-60/1-H-56C

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #05936362
MFR #HDRF175-60/1-H-56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WORLDWIDE ELECTRIC CORP
HDRF175-60/1-H-56C

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #05936362
MFR #HDRF175-60/1-H-56C

Mfr description
HDRF175-60/1-H-56C REDUCER
  • WorldWide Electric’s Heavy Duty Cast Iron Right Angle Worm Gear Reducers (HdR) feature solid, one-piece cast iron construction, durable carbon steel shafts, and the flexibility of multiple configurations.
  • Featuring universal interchangeability with many major brands, WorldWide Electric’s HdR is an excellent choice for replacing existing units and completely new installations alike
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • NEMA / IEC Frame Size
    56C
  • Ratio
    60:1
  • Weight
    27 lbs

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)