Motion
3201XXL

MCR SAFETY
3201XXL

Work & General Purpose Glove - XXL or Size 11 Size
Mi Item #05936930
MFR #3201XXL
Price$7.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3201XXL

Work & General Purpose Glove - XXL or Size 11 Size
Mi Item #05936930
MFR #3201XXL

Mfr description
3201XXL LEATHER GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.56/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    2
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)