Motion
7000121158

3M
7000121158

Scotch-Brite™ EXL Unitized Mounted Point, A11 x 1/4 in 8A MED, 5 per inner 50 per case
Mi Item #05937014
MFR #7000121158
Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121158

Scotch-Brite™ EXL Unitized Mounted Point, A11 x 1/4 in 8A MED, 5 per inner 50 per case
Mi Item #05937014
MFR #7000121158

Mfr description
64794 EXL UNITIZED MOUNTED POINTS XL-MP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mounted point is securely fastened to a metal spindle for safe use with die grinder
  • Abrasive lightly deburrs and finishes the workpiece without changing geometry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.91/each

Specifications

Dimensions

  • Head Diameter
    7/8 in
  • Shank Diameter
    0.2500 in
  • Weight
    0.101 lb

Details

  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Upc Number
    00048011647944
  • Material
    Aluminum Oxide
  • Max Rpm
    19860 rpm
  • Point Shape Code
    A11
  • UPC_NO
    00048011647944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)