Motion
AI-485 SMART ADAPTOR-USED FOR

CONTROL TECHNIQUES
AI-485 SMART ADAPTOR-USED FOR

Emerson Accessory Backup - For Use With Unidrive M
Mi Item #05937028
MFR #AI-485 SMART ADAPTOR-USED FOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
AI-485 SMART ADAPTOR-USED FOR

Emerson Accessory Backup - For Use With Unidrive M
Mi Item #05937028
MFR #AI-485 SMART ADAPTOR-USED FOR

Mfr description
AI-485 SMART ADAPTOR-USED FOR
  • Parameter Copy option with SD Card and 24V dc Backup supply connections for Unidrive M100-M400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dimensions
    0.8 in x 3.0 in x 2.0 in
  • Weight
    0.2 lb

Details

  • Accessory Type
    Accessory Backup
  • Agency Listing
    cULus File E171230
  • Enclosure Rating
    IP20
  • Mounting Type
    AI Port
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)