Motion
20209-K-TVP-C3

FAG (SCHAEFFLER)
20209-K-TVP-C3

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 19 mm Width, Tapered 1:12 Bore, Open
Mi Item #05938031
MFR #20209-K-TVP-C3
Price$592.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20209-K-TVP-C3

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 19 mm Width, Tapered 1:12 Bore, Open
Mi Item #05938031
MFR #20209-K-TVP-C3

Mfr description
20209-K-TVP-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.37/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)