Motion
JM716649-90K08

TIMKEN
JM716649-90K08

Face to Face Spacer Assembly - 85 mm Bore, 130 mm OD, 29 mm Cone Width, 24 mm Cup Width, Class K Precision Rating
Mi Item #05938129
MFR #JM716649-90K08
Price$857.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JM716649-90K08

Face to Face Spacer Assembly - 85 mm Bore, 130 mm OD, 29 mm Cone Width, 24 mm Cup Width, Class K Precision Rating
Mi Item #05938129
MFR #JM716649-90K08

Mfr description
JM716649 BRG ASSY 90K08
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.79/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    130 mm
  • Overall Width
    2.3622 in
  • Width Over Inner Rings
    58.000 mm

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    JM716649 BRG ASSY 90K08
  • Double Row Design
    Face to Face
  • Manufacturer Upc Number
    053893669083
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893669083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)