Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActionDouble-Acting
- Finger Type2 Finger
- Gripper TypeToggle
- Operating Pressure Range0.1 to 0.6 MPa
- Operating Temperature Range5 to 60 °C, 41 to 140 °F
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)