Motion
C20566
Taper Shank Drill Bit - 1894 Series, 1-1/32 in, 6-1/2 in Flute, 118 ° Point Angle, 11.1250 in, 282.57 mm Overall Length
MI ITEM #05938292
MFR #C20566
Price$116.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, 1-1/32 in, 6-1/2 in Flute, 118 ° Point Angle, 11.1250 in, 282.57 mm Overall Length
MI ITEM #05938292
MFR #C20566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.22/each

Specifications

Dimensions

  • Diameter
    1.0313 in, 26.19 mm
  • Drill Bit Size
    1-1/32 in
  • Drilling Depth
    6.5000 in, 165.10 mm
  • Flute Length
    6-1/2 in
  • Overall Length
    11.1250 in, 282.57 mm
  • Taper Shank Size
    MT3

Details

  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Taper

Overview

Mfr description
C20566 1894 1-1/32 TAPER SHK #3TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought