Motion
CKZT40TN-135-X167USB

SMC CORP OF AMERICA
CKZT40TN-135-X167USB

CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
Mi Item #05938416
MFR #CKZT40TN-135-X167USB
Price$490.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT40TN-135-X167USB

CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
Mi Item #05938416
MFR #CKZT40TN-135-X167USB

Mfr description
CKZT40TN-135-X167USB
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.97/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)