Motion
LESH25LAK-50B-R56N3D

SMC CORP OF AMERICA
LESH25LAK-50B-R56N3D

LESH, Electric Slide Table, High Rigidity Type
Mi Item #05938417
MFR #LESH25LAK-50B-R56N3D
Price$2,611.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LESH25LAK-50B-R56N3D

LESH, Electric Slide Table, High Rigidity Type
Mi Item #05938417
MFR #LESH25LAK-50B-R56N3D

Mfr description
LESH25LAK-50B-R56N3D ELECTRIC SLIDE
  • Body sizes: 8, 16, 25
  • Strokes: 50, 75, 100, 150 (availability dependent on size)
  • Positioning repeatability: ±0.05
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,611.86/each

Specifications

Dimensions

  • Body Size
    25 mm

Details

  • Actuator Type
    Electric Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)