Motion
CQS-D016
CQS COMPACT CYLINDER
Mi Item #05938497
MFR #CQS-D016
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER
Mi Item #05938497
MFR #CQS-D016

Mfr description
CQS-D016 DBL CLEVIS
  • CQS mounting brackets
  • Applicable to 12, 16, 20, 25mm bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Cylinder Size
    16 mm

Details

  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    CQS
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Mounting Brackets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)